Shop All Flashlight Accessories
This Product is Discontinued
Fenix Lighting
Traffic Safety Wand, Anti Heat and Impact (Discontinued)
Mfr # AOT-L
Zoro # G6029289
This Product is Discontinued
Key Features
- Includes 1A Micro-USB Port
- For Use With Mfr. No. LD41, RC20, TK25 R&B, TK25IR
- Color Orange
- Accessory Type Traffic Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # AOT-L
- Zoro # G6029289
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Traffic Wand |
Includes | 1A Micro-USB Port |
For Use With | Mfr. No. LD41, RC20, TK25 R&B, TK25IR |
Color | Orange |
Accessory Type | Traffic Wand |
Description
Traffic Wand, Color Orange, Includes 1A Micro-USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.