Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Rechargeable Led 960 lm (Discontinued)
Mfr # UC35
Zoro # G1901678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 960
- Number of Batteries 1 (18650) / 2 (CR123A)
- Flashlight Battery Size 18650/CR123A
- Flashlight Battery Type Lithium-Ion/Lithium
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix Lighting
- MFR # UC35
- Zoro # G1901678
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650/CR123A |
Length | 5.9" |
Body Dia. | 1" |
Details
Maximum Lumens Output | 960 |
Number of Batteries | 1 (18650) / 2 (CR123A) |
Flashlight Battery Type | Lithium-Ion/Lithium |
Rechargeable | Rechargeable |
Flashlight Body Material | Aircraft Grade Aluminum |
Lamp Type | Led |
Lumens | 960 |
Item | USB Rechargeable LED,960 Max lm |
Includes | (1) 18650 Battery |
Description
USB Rechargeable LED,960 Max lm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.