Shop All Mini and Specialty Flashlights
This Product is Discontinued
Fenix Lighting
Mini Flashlight, Tactical, LED, Lithium-Ion (Discontinued)
Mfr # E35UE
Zoro # G4287845
This Product is Discontinued
Key Features
- Lamp Type Cree XM-L2 U2 LED
- Flashlight Battery Size (1) 18650 or (2) CR123A
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 1 or 2
- Lumens Range 8 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix Lighting
- MFR # E35UE
- Zoro # G4287845
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | (1) 18650 or (2) CR123A |
Length | 4.8 in |
Body Dia. | 0.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Mini Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size CR123, Rechargeable No, Flashlight Battery Type Lithium Metal, Number of Batteries 2, Batteries Included No, Battery Burn Time 1.9/4/150 hr, Length 4.8 in, Body Dia. 0.9 in, 1000/450/50 Lumens, Lumens Range Greater Than 750, Run Time on High Setting 1.6 hr, Maximum Lumens Output 1,000, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.