Shop All Mini and Specialty Flashlights
Fenix Lighting
Mini Flashlight, 3.70" L, 550 lm, Black
Mfr # PD25RSTBK
Zoro # G5501610
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Cree XP-L V5 LED
- Flashlight Battery Size 16340 or CR123A
- Flashlight Grouping Type Tiny Flashlight
- Number of Batteries 1
- Lumens Range 5 to 550 Li-ion Battery Battery or 5 to 440 Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # PD25RSTBK
- Zoro # G5501610
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 16340 or CR123A |
Length | 3.7 in |
Body Dia. | 0.8 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 16340 |
Alternate Battery Size | CR123 |
Body Diameter | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 3 5/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 16340, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 250 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 44 min, Weight with Batteries 2.8 oz, Charger Style Included USB Type C Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20721 replacement light bulb lamp (20721 SYLVANIA)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A65F3-500T)
- ILC Replacement for Sylvania 26291 replacement light bulb lamp (26291 SYLVANIA)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MVR100/U/MED)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- INOVA General Purpose Kychn Light, LED, Black (BB-W)
- COAST CUTLERY Coast LED Waterproof Penlight - Polysteel 100 (30352)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- LITEZALL Aluminum COB LED Pocket Flashlight (LA-COB9FTHN-16/64)
- STREAMLIGHT Industrial Mini Flashlight, LED, Black (73100)
- Fenix Lighting Mini and Specialty Flashlights