Shop All Headlamps
Fenix Lighting
Industrial Headlamps, Black, Al, 3 3/4 in L
Mfr # HM70R
Zoro # G205929080
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Body Color Black
- Number of Batteries 1
- Light Output Modes High (General Mode), High Neutral (Functional Mode), Low (General Mode), Med (General Mode), Med Neutral (Functional Mode), Red (Functional Mode), Red Flash (Functional Mode), Turbo (General Mode)
- Includes (1) Spare O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # HM70R
- Zoro # G205929080
- Country of Origin China
- Category Headlamps
Dimensions
Battery Size | Proprietary |
Overall Height | 1 3/4 in |
Overall Length | 3 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | 21700 |
Overall Width | 2 in |
Description
Industrial Headlamps, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 4, Maximum Beam Distance 185.9 m, Maximum Brightness 1,600 lm, Run Time at Maximum Brightness 2 hr, Series HM70R, Weight with Batteries 7.3 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size 21700, Battery Location Front, Rechargeable Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- ILB GOLD Bulb, Incandescent S, Replacement For Topcon Lm-5E Lensometer: (LM-5E LENSOMETER)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/8 in L (HM60R)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- ECLIPSE Sensor Headlamp w/CREE XP-E Q (902-467)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- Fenix Lighting Headlamps