Shop All Headlamps
This Product is Discontinued
Fenix Lighting
Headlamp, Tactical, LED, Gray (Discontinued)
Mfr # HP15
Zoro # G4287836
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 900/400/10
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # HP15
- Zoro # G4287836
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 2.4 in |
Overall Width | 1 5/8 in |
Body Diameter | 2 3/8 in |
Overall Height | 1 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 3/8 in |
Battery Size | AA |
Description
Headlamp, Battery Chemistry Alkaline, Nickel Metal Hydride, Includes Batteries Yes, Battery Size AA, Number of Batteries 4, Includes Charger No, Body Color Gray, Body Material Aluminum, Plastic, Maximum Beam Distance 178 m, Maximum Brightness 900 lm, Weight with Batteries 11 oz, Rechargeable No, Beam Focus Adjustable, Head Adjustability Adjusted, Drop Rating 1 m, IP Rating IPX6, Mount Type Head Strap, Special Operating Modes SOS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.