Shop All Headlamps
This Product is Discontinued
Fenix Lighting
Headlamp, Alum;PolyCar, Black, 1200lm (Discontinued)
Mfr # HM61R
Zoro # G500719683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rechargeable Yes
- Lumens Red Light: 5/1 lm, White Light: 1200/400/150/5 lm
- Flashlight Battery Size CR123A or Li-Ion 18650
- Body Color Black
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix Lighting
- MFR # HM61R
- Zoro # G500719683
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | CR123A or Li-Ion 18650 |
Manufacturers Warranty Length | Limited Lifetime |
Length | 4.0 in |
Battery Size | 18650 |
Body Dia. | 1.8 in |
Alternate Battery Size | CR123 |
Overall Height | 1 3/8 in |
Overall Length | 4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 1 3/4 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Polycarbonate, Number of Light Output Modes 8, Maximum Beam Distance 145.1 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 2 hr, Series HM Series, Weight with Batteries 4.5 oz, Charger Style Included USB Magnetic Cord, Alternate Battery Size CR123, Battery Location Front
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.