Fenix Lighting

FENIX LIGHTING LED 130 Lumens Black Handheld Flashlight (Discontinued)


Key Features

  • Lamp Type Led
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Mini Flashlight
  • Number of Batteries 1
  • Lumens Range 100 to 249
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AA
Length 3.5 in
Manufacturers Warranty Length Limited Lifetime
Body Dia. 0.8 in

Description

Mini Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 1/22 hr, Length 3.5 in, Body Dia. 0.8 in, 160/30/5 Lumens, Lumens Range 100 to 249, Run Time on High Setting 1 hr, Maximum Lumens Output 160 lm, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.