Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black Yes Led Industrial Handheld Flashlight, 1,000 lm (Discontinued)
Mfr # PD35
Zoro # G8512305
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range Greater Than 750
- Maximum Lumens Output 1,000 lm
- Number of Batteries 2
- Flashlight Battery Size 18650/CR123A 3V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # PD35
- Zoro # G8512305
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650/CR123A 3V |
Length | 5.4 in |
Body Dia. | 1.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 5 3/8 in |
Body Diameter | 7/8 in |
Description
Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 250 m, Maximum Brightness 1,000 lm, Weight with Batteries 7 oz, Alternate Battery Size CR123, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated, IP Rating IP68, Special Features Multifuel, Special Operating Modes Strobe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.