Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black Rechargeable Led Tactical Handheld Flashlight, 4,000 lm (Discontinued)
Mfr # TK75
Zoro # G4287775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range Greater Than 750
- Maximum Lumens Output 4,000 lm
- Number of Batteries 8
- Flashlight Battery Size 18650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix Lighting
- MFR # TK75
- Zoro # G4287775
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 7.3 in |
Body Dia. | 2.1 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123A or 18650 |
Description
Handheld Flashlight, Battery Size CR123A or 18650, Number of Batteries 8, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Drop Rating 1.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.