Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black Rechargeable Led 1,000 lm (Discontinued)
Mfr # UC30
Zoro # G5534337
This Product is Discontinued
Key Features
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size 18650/CR123A
- Flashlight Battery Type Lithium-Ion/Lithium
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # UC30
- Zoro # G5534337
- UPC # 00691164288542
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650/CR123A |
Length | 5.1 in |
Body Dia. | 1.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
General Purpose Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Lighting Technology LED, Weight with Batteries 6.4 oz, Drop Rating 1.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.