Shop All Handheld Flashlights
Fenix Lighting
Black Rechargeable 18650, 800 lm lm
Mfr # LD30
Zoro # G300716066
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 18650, CR123A
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # LD30
- Zoro # G300716066
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650, CR123A |
Length | 4.3 in |
Body Dia. | 0.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Alternate Battery Size | CR123 |
Overall Length | 4 1/4 in |
Body Diameter | 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 205.1 m, Maximum Brightness 1,600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 3.1 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- ILC Replacement For SATCO S11383 (S11383)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- ILC Replacement For BATTERIES AND LIGHT BULBS 308 BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-L9UX-9)
- FENIX LIGHTING Black Rechargeable Led 18650, 1,000 lm lm (UC35)
- FENIX LIGHTING Black Rechargeable 21700, 1600 lm lm (PD36RSBK)
- FENIX LIGHTING Black Rechargeable 18650, 1,000 lm lm (PD40R)
- FENIX LIGHTING Industrial Handheld, Black, Al, LED (WT25R)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm (88054)
- Fenix Lighting Handheld Flashlights