Shop All Handheld Flashlights
Fenix Lighting
Black Rechargeable 18650, 1,200 lm lm
Mfr # PD32 V2.0
Zoro # G000932766
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,200 lm
- Number of Batteries 1
- Flashlight Battery Size 18650; CR123A
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # PD32 V2.0
- Zoro # G000932766
- UPC # 6942870307770
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650; CR123A |
Length | 5.09 in |
Body Dia. | 0.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | CR123 |
Overall Length | 5 1/8 in |
Body Diameter | 7/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries No, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 395 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 2.6 hr, Weight with Batteries 3.9 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- POWERZONE PowerZone ORCRTLLED526 Work Light, LED Lamp (ORCRTLLED526)
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L (WF26R)
- FENIX LIGHTING Black Rechargeable Led 18650, 1,000 lm lm (UC35)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- FENIX LIGHTING Industrial Flashlight, Alum, Black, 1700lm (PD35 V3.0)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- Fenix Lighting Handheld Flashlights