Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black No Led Tactical Handheld Flashlight, 900 lm (Discontinued)
Mfr # PD32V2
Zoro # G4287818
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range Greater Than 750
- Maximum Lumens Output 900 lm
- Number of Batteries 2
- Flashlight Battery Size 18650/CR123A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix Lighting
- MFR # PD32V2
- Zoro # G4287818
- UPC # 00815698011975
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650/CR123A |
Length | 5.1 in |
Body Dia. | 0.89 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123A or 18650 |
Description
Handheld Flashlight, Battery Size CR123A or 18650, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 4.0 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.