Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black No Led Industrial Handheld Flashlight, 960 lm (Discontinued)
Mfr # LD41
Zoro # G5236655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range Greater Than 750
- Maximum Lumens Output 960 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # LD41
- Zoro # G5236655
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.9 in |
Body Dia. | 0.7 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 7/8 in |
Body Diameter | 3/4 in |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 300 m, Maximum Brightness 960 lm, Weight with Batteries 14 oz, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.