Shop All Handheld Flashlights
Fenix
LD22 v2.0 800 Lumen Rechargeable EDC Flashlight
Mfr # LD22V2
Zoro # G809174435
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST20 WXS
- Length 5.83"
- Water Penetration Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # LD22V2
- Zoro # G809174435
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.83" |
Width | 0.85" |
Overall Depth | 0.71" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST20 WXS |
Water Penetration Rating | IP68 |
Includes | Fenix LD22 v2.0;Fenix ARB-L14-1100U Rechargeable Battery;2xPairdeer AA Alkaline Batteries;USB-C Charging Cable;Holster;Lanyard |
Peak Beam Intensity | 11500 cd |
Weight with Batteries | 0.21 lbs |
Beam Distance | 234 yards |
Lumens | 800 lm |
Description
The Fenix LD22 v2.0 is the most rugged pocket penlight with big power and big dreams. This slim EDC flashlight can produce an 800 lumen max cool light for daily use. What is most surprising is this compact light can reach up to 234 yards of beam throw with its upgraded Luminus SST20 WXS LED. Designed to fit the needs of any user, the dual switch set up allows for backhand grip, or forehand grip. So you can control the five brightness modes, and strobe/SOS for hiking, camping, jogging, to industrial and professional use. Rated IP68 waterproof and impact resistant, this pocket light is a must have EDC.
The LD22 v2.0 comes with a Fenix ARB-L14-1100U USB-C rechargeable battery, which can power the LD22 v2.0 for up to 220 hours on low.. When you need to recharge it, a USB-C cable is already included. Need to use the light while the battery is charged? LD22 v2.0 can also be powered by two easily sourced AA batteries. With the dual power options, the LD22 v2.0 is juiced up and ready to rumble whenever you need it.
The LD22 v2.0 comes with a Fenix ARB-L14-1100U USB-C rechargeable battery, which can power the LD22 v2.0 for up to 220 hours on low.. When you need to recharge it, a USB-C cable is already included. Need to use the light while the battery is charged? LD22 v2.0 can also be powered by two easily sourced AA batteries. With the dual power options, the LD22 v2.0 is juiced up and ready to rumble whenever you need it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- KILLARK Drain Breathers (KDB-1)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- STREAMLIGHT Tactical Handheld (74431)
- Fenix Handheld Flashlights