Shop All Headlamps
Fenix
HM61R V2.0 1600 Lumen Rechargeable Headlamp
Mfr # HM61RV2
Zoro # G309174447
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1600 lm
- Body Color Black
- Casing Material Anodized Aluminum
- Length 3.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.98" |
Width | 1.77" |
Height | 1.42" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1600 lm |
Body Color | Black |
Casing Material | Anodized Aluminum |
Includes | Fenix HM61R V2.0 headlamp;Fenix ARB-L18-3400 battery;Magenetic charging cable;Spare O-ring |
Weight with Batteries | 0.34 lbs |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 6566 cd |
Beam Distance | 162 yards |
Description
Versatile and reliable, the Fenix HM61R v2.0 emits up to 1600 lumen from its primary white LED, and is an ideal headlamp flashlight for industrial users, campers, hikers, runners, backpackers, and more. The beam is a wide angle flood that can reach up to 177 yards. Easily switch from white light to red light to preserve night vision for map reading and navigation or a flashing red beacon as a warning signal. Need a handheld flashlight instead? The HM61R v2.0 can be slid off the bracket to be used as a 90 degree right angle flashlight with a clip. Go hands-free by attaching the magnetic tail to a metal surface.
Powered by the included 3400mAh rechargeable battery, the HM61R v2.0 can run for up to 300 hours on the lowest mode. When the battery is low, simply charge the light by attaching the included Fenix magnetic charging cable with the light and connect the other end to a USB power source. Made to be comfortable and safe, the headlamp is paired with a reflective and breathable headband. Made from durable materials, the light itself can withstand extreme temperatures ranging from -31 to 113 degrees F. Given an IP68 waterproof rating, this headlamp can tolerate any harsh outdoor environments.
Powered by the included 3400mAh rechargeable battery, the HM61R v2.0 can run for up to 300 hours on the lowest mode. When the battery is low, simply charge the light by attaching the included Fenix magnetic charging cable with the light and connect the other end to a USB power source. Made to be comfortable and safe, the headlamp is paired with a reflective and breathable headband. Made from durable materials, the light itself can withstand extreme temperatures ranging from -31 to 113 degrees F. Given an IP68 waterproof rating, this headlamp can tolerate any harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Aha120v12wa20mm replacement light bulb lamp (AHA120V12WA20MM LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- VAXCEL Milano Mini Pendant Bronze (P0177)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Dark Purple (HM65R-T V2.0)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Purple (HM65R-DT)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- ENERGIZER HEADLIGHT VIS HD LED300L (HDB32E)
- Fenix Headlamps