Shop All Headlamps
Fenix
HM50R v2.0 700 Lumen Rechargeable Headlamp with Red Light
Mfr # HM50RV2
Zoro # G309174409
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Cree XP-G3
- Lumens 700 lm
- Body Color Black
- Casing Material Aluminium
- Weight with Batteries 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.52" |
Width | 1.42" |
Height | 1.26" |
Details
Lamp Type | Cree XP-G3 |
Lumens | 700 lm |
Body Color | Black |
Casing Material | Aluminium |
Weight with Batteries | 0.17 lbs |
Beam Distance | 125 yards |
Includes | Fenix HM50R V2.0 Headlamp;ARB-L16-700P Battery;USB Type-C Charging Cable;Spare O-Ring |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 3350 cd |
Description
The Fenix HM50R v2.0 headlamp is small, lightweight yet very bright, ideal for running, camping, jogging or backpacking. It emits up to 700 lumens and reaches 377 feet. Easily switch to the red light to preserve the night vision and flashing red to send a warning signal. When you slide HM50R v2.0 out of its headband, it turns into a 90-degree angled EDC flashlight that you can handhold or clip to your pocket, backpack or cap.
The HM50R v2.0 headlamp is usb-c rechargeable and powered by an included 16340 battery. It can run for up to 42 hours in the lowest mode. When the battery is low, simply charge the light through its built-in USB-C port using the included cable. Under 3oz weight including the battery and headband, you can wear it comfortably for hours. Made from durable materials and rated IP68 waterproof, this headlamp can tolerate any harsh outdoor environments.
The HM50R v2.0 headlamp is usb-c rechargeable and powered by an included 16340 battery. It can run for up to 42 hours in the lowest mode. When the battery is low, simply charge the light through its built-in USB-C port using the included cable. Under 3oz weight including the battery and headband, you can wear it comfortably for hours. Made from durable materials and rated IP68 waterproof, this headlamp can tolerate any harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Purple (HM65R-DT)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Dark Purple (HM65R-T V2.0)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- Fenix Headlamps