Shop All Handheld Flashlights
Fenix
E18R v2.0 1200 Lumen Rechargeable EDC Flashlight
Mfr # E18RV2
Zoro # G009174419
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST40
- Length 2.64"
- Peak Beam Intensity 5397 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # E18RV2
- Zoro # G009174419
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 2.64" |
Overall Depth | 0.87" |
Width | 0.87" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST40 |
Peak Beam Intensity | 5397 cd |
Weight with Batteries | 0.12 lbs |
Lumens | 1200 lm |
Includes | Fenix E18R V2.0 Flashlight (Includes Battery);USB-C Charging Cable;Lanyard |
Water Penetration Rating | IP68 |
Beam Distance | 159 yards |
Description
Fenix released the E18R v2.0, an ultra compact and high performance rechargeable flashlight designed for everyday carry enthusiasts. It is equipped with a Luminus SST-40 LED that delivers a 1200 lumen beam with distances up to 159 yards. With five brightness levels plus Strobe, the E18R v2.0 is suited for everyday carry, hiking, camping, emergencies and everything in between. At 2.64 inches long and weighing only 2 ounces, excluding the battery, easily carry this flashlight on your keychain or using the removable pocket clip.
Upgraded to fast and reliable USB-C charging the E18R v2.0 is better than ever. Powered by a new Fenix ARB-L16-700P battery, the E18R v2.0 can achieve up to 200 hours of runtime on low. To prevent accidental activation and save battery power while traveling, the E18R v2.0 offers 2 ways to lockout and secure the light. Double tap the side switch to LOCK/UNLOCK or physically lockout the light by twisting the pocket clip over the side switch. Constructed from aero-grade aluminum and rated IP68 for waterproof and dust protection, the E18R v2.0 can withstand daily use.
Upgraded to fast and reliable USB-C charging the E18R v2.0 is better than ever. Powered by a new Fenix ARB-L16-700P battery, the E18R v2.0 can achieve up to 200 hours of runtime on low. To prevent accidental activation and save battery power while traveling, the E18R v2.0 offers 2 ways to lockout and secure the light. Double tap the side switch to LOCK/UNLOCK or physically lockout the light by twisting the pocket clip over the side switch. Constructed from aero-grade aluminum and rated IP68 for waterproof and dust protection, the E18R v2.0 can withstand daily use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- BODINE Generator Transfer Device, 4"L, 4"W (BLCD16DIM)
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- Fenix Handheld Flashlights