Fenix

Dual Light 600 lumen Rechargeable EDC Flashlight


product price: $57.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fenix LD12R stands as a unique everyday carry flashlight, perfectly suited for hands-free and versatile usages no matter if you are hiking, camping, or handling daily tasks at work. It presents two distinct light sources: the LD12R's primary light can emit up to 600 lumens, reaching a distance of 203 yards. This main light offers four different brightness levels and boasts an impressive runtime of over 16 hours on its low mode. The accompanying side light of the LD12R delivers an output of 100 lumens, is capable of shining up to a distance of 13 yards, and can operate for more than 15 hours in its medium mode. To transition between the two light sources, simply turn on the LD12R and slightly loosen the light head until the light turns off; then, retighten it to switch to the other light source. To adjust the brightness levels, utilize the tail switch to select your preferred output. With an included magnetic body clip, the LD12R illuminates the workspace hands-free.The LD12R is USB-C rechargeable with a concealed charging port, which also keeps the light waterproof. LD12R is also compatible with readily available AA alkaline or Ni-Mh AA batteries. The Fenix LD12R incorporates numerous user-friendly features, including an intelligent memory circuit that recalls the last chosen output, intelligent overheating protection, and a U-shaped tail cap designed to prevent unintentional activation. The LD12R stands prepared for any conceivable scenario, capable of withstanding drops from a height of 1.5 meters and submersion for up to 2 meters due to its IP68-rated protection. Whether for industrial maintenance, automotive troubleshooting, or simply some night reading, the LD12R is well-equipped for diverse environments.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.