Shop All Handheld Flashlights
Fenix
BC21R v3.0 1200 Lumens Rechargeable Bike Light
Mfr # BC21RV3
Zoro # G509174421
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST40
- Length 4.25"
- Weight with Batteries 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # BC21RV3
- Zoro # G509174421
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.25" |
Overall Depth | 1.06" |
Width | 1.14" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST40 |
Weight with Batteries | 0.35 lbs |
Beam Distance | 155 yards |
Peak Beam Intensity | 5082 cd |
Water Penetration Rating | IP68 |
Includes | Fenix BC21R V3.0;Fenix ARB-L18-2600 battery;USB-C Charging Cable;Quick-release bicycle mount |
Lumens | 1200 lm |
Description
The Fenix BC21R v3.0 bike light is smaller, brighter and runs longer than ever before. Fitted with a powerful LED for a peak output of 1200 lumen, the 100 deg. wide angle flood beam can reach up to 155 yards. Comes with a quick detaching mounting system that fits 28mm-35mm diameters. The durable all-metal housing is rated IP68 making it dustproof, waterproof, and shock absorbent for all-weather cycling on the toughest trails. The large single top button can be quickly tapped to cycle between the four brightness modes and double clicked for a flashing mode to notify drivers.
The BC21R v3.0 is compatible with GoPro interface for the most extreme bikers that film their rides and stunts! The BC21R v3.0 includes a rechargeable battery giving you over two hours on turbo mode, or up to 33 hours on low mode, plenty of time to cover and entire days worth of marathon riding and more! The battery can be charged inside the BC21R v3.0 via the protected USB-C port on the bottom of the flashlight. What's more, the light will let you know when it is time to charge with the built-in LED battery level indicator in the center of the button.
The BC21R v3.0 is compatible with GoPro interface for the most extreme bikers that film their rides and stunts! The BC21R v3.0 includes a rechargeable battery giving you over two hours on turbo mode, or up to 33 hours on low mode, plenty of time to cover and entire days worth of marathon riding and more! The battery can be charged inside the BC21R v3.0 via the protected USB-C port on the bottom of the flashlight. What's more, the light will let you know when it is time to charge with the built-in LED battery level indicator in the center of the button.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- MILWAUKEE TOOL LED Upgrade Bulb (49-81-0090)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- FENIX 12000 Lumen Super Bright Rechargeable Flashlight (LR50R)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- PERFORM TOOL Perform Tool PTL-552 1000 Lumen Rechargeable Flashlight; Black (PTL-552)
- Fenix Handheld Flashlights