Shop All Handheld Flashlights
Fenix
800 Lumen Rechargeable EDC Flashlight
Mfr # PD25R
Zoro # G909174441
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST20
- Length 3.62"
- Overall Depth 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # PD25R
- Zoro # G909174441
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.62" |
Overall Depth | 0.94" |
Width | 0.94" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST20 |
Lumens | 800 lm |
Includes | Fenix PD25R Flashlight;ARB-L16-700P;USB-C Cable;Lanyard;2x O-rings;User Manual;Warranty Card |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 15530 cd |
Beam Distance | 273 yards |
Weight with Batteries | 0.17 lbs |
Description
The Fenix PD25R is the ultimate EDC flashlight with plenty of power and functionality. This compact flashlight is capable of an 800 lumen turbo that can reach up to 273 yards of beam distance. At only 3.62 inches in length, less than an inch in diameter, and only 2.7 ounces, the PD25R can be easily carried in your pocket with zero burden. You can also clip it to a sleeve, bill of a cap, or backpack with its double sided pocket clip. Take it on your adventures as an emergency backup light or carry it everyday for daily uses. Controls are simple and intuitive as well with a tail switch for on and off, and a side switch for mode controls. A simple and effective package for any EDC kit, emergency kit, or outdoor adventure.
The PD25R comes with a 700mAh ARB-L16 high performance rechargeable battery that can power the flashlight for over 70 hours. If that wasn't enough, you can even power the PD25R with a standard CR123A battery in emergencies. When it is time to charge, the hidden twist section in the center reveals the protected USB-C port that can charge the battery inside at lightning speeds. And the side switch has the built-in LED indicator for battery level readings. Built from durable A6061-T6 aluminum and rated IP68, the PD25R is ideal for camping, backpacking, hiking, or exploring.
The PD25R comes with a 700mAh ARB-L16 high performance rechargeable battery that can power the flashlight for over 70 hours. If that wasn't enough, you can even power the PD25R with a standard CR123A battery in emergencies. When it is time to charge, the hidden twist section in the center reveals the protected USB-C port that can charge the battery inside at lightning speeds. And the side switch has the built-in LED indicator for battery level readings. Built from durable A6061-T6 aluminum and rated IP68, the PD25R is ideal for camping, backpacking, hiking, or exploring.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- Fenix Handheld Flashlights