650 lumens Rechargeable Camping Lantern, Olive Drab
Mfr # CL26R Pro
Zoro # G212142175
Key Features
- Lumens Range 650
- Flashlight Body Material Anodized Aluminum
- Length 2.6"
- Water Penetration Rating IP66
- Body Dia. 4.49"
Product Information
Dimensions
Length | 2.6" |
Body Dia. | 4.49" |
Width | 2.34" |
Details
Lumens Range | 650 |
Flashlight Body Material | Anodized Aluminum |
Body Color | Green |
Water Penetration Rating | IP66 |
Lamp Type | High Quality |
Finish | Anodized Aluminum |
Throw | 16 |
Description
The CL26R Pro is a very bright, rechargeable, portable lantern that suits all your outdoor and indoor lighting needs. With a maximum output of 650 lumens, the CL26R Pro can illuminate up to 16.4 yards in any direction. A rotary toggle switch and an electronic switch grant easy access to seven white light modes and two red light modes. The trio of 360-degree modes proves ideal for illuminating tents, campsites, or rooms during power outages. Moreover, the CL26R Pro includes a front-directional lighting mode to prevent disturbing others during activities like reading or close-up tasks. Its retractable hook and top magnetic mount excellently accommodate its three down-directional modes, enabling hands-free work. Notably, the CL26R Pro also offers two red light modes-constant and flashing-to safeguard night vision during nocturnal activities, with the red flash mode serving for alerting and signaling. For enhanced illumination, the CL26R Pro adeptly combines its 360-degree and down-directional lighting, delivering an ultimate lighting experience.The Fenix CL26R Pro draws power from the included rechargeable, high-capacity 5000mAh battery, supporting up to 408 hours of operation at five lumens. A power indicator conveniently signals when a recharge is due. When the battery level runs low, the built-in USB-C port provides an easy charging solution. Additionally, the USB-A discharging port can function as a power bank, offering reassurance for low-power phones or other devices. Weighing merely 7.02 ounces, the CL26R Pro stands as the perfect choice for a compact and portable lantern. Geared for outdoor use, the CL26R Pro boasts an IP66 water-resistant rating and can withstand impacts of up to 1 meter. With its three stylish color options, you can infuse your camping gear with a splash of vibrancy.
- •SUPER BRIGHT CAMPING LANTERN - The CL26R Pro boasts a max output of 650 lumens, capable of illuminating a campsite up to 16.4 yards in diameter for a maximum time of up to 408 hours.
- •ADJUSTABLE WHITE AND RED LIGHT - A rotary toggle and an electronic switch grant easy access to seven white light modes and two red light modes.
- •RECHARGEABLE - When battery levels run low, the built-in USB-C port provides a straightforward charging solution. A power indicator conveniently signals when a recharge is due.
- •DOUBLES AS A POWER BANK - The CL26R Pro’s USB-A discharging port can function as a power bank, offering reassurance for low-power phones or other devices.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for OTTLITE 13W (13W OTTLITE)
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45826)
- COLEMAN Kerosene Lantern - Green (3000004258)
- KODIAK Klassic Retro Lantern (K-KLASSIC - 4/8)
- MAKITA 18V LXT® LED Lantern/Flashlight (DML807)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- Fenix Lanterns