Shop All Handheld Flashlights
Fenix
500 Lumen Right-Angle White & Red Mini Flashlight
Mfr # LD15R
Zoro # G209174448
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Cree XP-G3
- Length 2.76"
- Peak Beam Intensity 1800 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # LD15R
- Zoro # G209174448
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 2.76" |
Width | 0.75" |
Overall Depth | 0.75" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Cree XP-G3 |
Peak Beam Intensity | 1800 cd |
Includes | Fenix LD15R flashlight;1x 700mAh 16340 rechargeable battery;USB charging cable;holster;spare rubber switch boot;spare o-ring;user manual;warranty card |
Water Penetration Rating | IP68 |
Lumens | 500 lm |
Weight with Batteries | 0.088125 lbs |
Beam Distance | 93 yards |
Description
You won't want to put down the Fenix LD15R mini rechargeable everyday carry flashlight! This dual-light source flashlight features a CREE XP-G3 LED set at a right-angle for hands-free light for repair work, household chores, everyday use and emergency backup. Enjoy up to 500 lumens of white output with a total throw distance of 92 yards, or switch to the 4 lumen red output for a dim output that preserves night vision. Use the conveniently located button on the top of the light to control four white outputs and three red outputs with a single hand.
The LD15R includes a li-ion 16340 battery which can be recharged through the built-in micro-USB charging port. A power indicator light underneath the control button will alert you to when it's time charge. Weighing under 2oz and measuring a compact 2.47in, the LD15R is the versatile, everyday carry torch you've been waiting for. A magnetic tailcap and pocket clip give you tons of options for hands-free positioning and carry for any task, and the IP68 rating means it can within stand use day in and out.
The LD15R includes a li-ion 16340 battery which can be recharged through the built-in micro-USB charging port. A power indicator light underneath the control button will alert you to when it's time charge. Weighing under 2oz and measuring a compact 2.47in, the LD15R is the versatile, everyday carry torch you've been waiting for. A magnetic tailcap and pocket clip give you tons of options for hands-free positioning and carry for any task, and the IP68 rating means it can within stand use day in and out.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- ILC Replacement for Kino FLO 55W / Kf55 Truematch 5500k replacement light bulb lamp (55W / KF55 TRUEMATCH 5500K KINO FLO)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX 12000 Lumen Super Bright Rechargeable Flashlight (LR50R)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- ENERGIZER Black Yes AA (ENYMHT61)
- Fenix Handheld Flashlights