Fenix

3200 Lumen USB-C Rechargeable Tactical Flashlight


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fenix TK22R rechargeable tactical flashlight is an ideal duty light for military and law enforcement professionals. With a maximum output of 3200 lumens, it emits a powerful beam that can reach up to 525 yards. This flashlight offers remarkable versatility through its two modes, enabling users to access six different types of lighting. The Tactical mode allows for selecting a strobe or turbo mode, while the Duty mode provides four different brightness levels. The inclusion of the FlexiSensa control on the tailcap allows for quick and easy toggling between tactical, duty, or lock modes, ensuring convenient and efficient single-handed operation. The TK22R maintains a classic tactical profile, slightly above six inches, making it an excellent choice for duty use or everyday carry.The TK22R flashlight offers the convenience of USB-C rechargeability. Simply twist the knurled grip portion to access the built-in fast charging port. A power indicator is included to notify you when it's done charging, while the lockout mode ensures accidental activation is prevented. With a full charge, this flashlight can provide up to 50 hours of continuous use in low mode and can be fully charged in just 3.5 hours. It is IP68 waterproof, has 1-meter impact resistance, and has double springs for reliability. The TK22R is a durable, powerful, and versatile tactical flashlight suitable for patrol, EDC, search and rescue, and emergencies in any environment.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.