Shop All Handheld Flashlights
Fenix
3100 Lumen Rechargeable EDC Flashlight
Mfr # E35R
Zoro # G009174440
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SST70
- Length 4.72"
- Beam Distance 284 yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # E35R
- Zoro # G009174440
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.72" |
Overall Depth | 0.98" |
Width | 1.04" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SST70 |
Beam Distance | 284 yards |
Lumens | 3100 lm |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 15103 cd |
Weight with Batteries | 0.33 lbs |
Includes | Fenix E35R Flashlight;ARB-L21-5000 v2.0;USB-C Cable;Lanyard;Spare O-ring;User Manual;Warrant Card |
Description
The Fenix E35R is a high performance EDC flashlight that throws a super bright beam of 3100 lumens over 284 yards. It is easy to operate, with different settings to suit your lighting needs. Briefly press and hold the metal side switch to turn on or off. While the light is on, single click to cycle through various brightness settings. In an emergency situation, hold down the switch over 1.2s to access the strobe function. Double click the switch to lock or unlock to prevent accidental activation.
Measuring only 4.7 inches and weighing just 5.22 oz, the Fenix E35R is compact and lightweight, making it a perfect everyday carry flashlight that can be easily carried in your pocket or bag. Its titanium coated pocket clip is durable and practical, allowing you to attach the light to clothing or gear. With its high capacity rechargeable battery, the Fenix E35R runs over an hour on turbo and 69 hours on eco mode. Single clicking the switch while the light is off allows you to quickly check the battery level. When it is time to recharge, just plug the USB-C charging cable and connect with any USB power source. Combining premium build quality and simplicity, Fenix E35R is a reliable companion around the house, in the car, for outdoor activities or for EDC.
Measuring only 4.7 inches and weighing just 5.22 oz, the Fenix E35R is compact and lightweight, making it a perfect everyday carry flashlight that can be easily carried in your pocket or bag. Its titanium coated pocket clip is durable and practical, allowing you to attach the light to clothing or gear. With its high capacity rechargeable battery, the Fenix E35R runs over an hour on turbo and 69 hours on eco mode. Single clicking the switch while the light is off allows you to quickly check the battery level. When it is time to recharge, just plug the USB-C charging cable and connect with any USB power source. Combining premium build quality and simplicity, Fenix E35R is a reliable companion around the house, in the car, for outdoor activities or for EDC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7309 replacement light bulb lamp (S7309 SATCO)
- KOHLER Glass Shade (1040429)
- STREAMLIGHT Enduro Pro Usb (61435)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- LRI PHOTON LIGHT LRI AWC Photon Covert White Beam (LRI-AWC)
- Fenix Handheld Flashlights