Fenix

3000 Lumen USB-C Rechargeable LED Flashlight


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fenix PD40R V3.0 is an incredibly powerful flashlight, boasting an impressive 3000 lumens and a remarkable throw distance of up to 547 yards, 23% farther than the previous edition. With a remarkable runtime of up to 2 hours and 40 minutes on turbo mode, it won't let you down when you need it most. Its independent heat-dissipation fins ensure the flashlight remains cooler for longer periods. Featuring an upgraded 3rd-generation mechanical rotary switch, the PD40R V3.0 offers precise control without the worry of magnetic field interference. Its slip-resistant vertical stripes greatly improve accuracy when selecting your desired brightness level. The rotary switch smoothly transitions between Lock mode, four brightness levels, SOS mode, and strobe mode.The PD40R V3.0 is rechargeable and can be conveniently charged via its fast-charging USB-C port, allowing you to fully recharge the light in just 3 hours. Despite its incredible power, the PD40R V3.0 remains compact and lightweight, fitting comfortably in the palm of your hand and making it easy to carry around. Its tail stand capability, robust construction, and premium quality make it an ideal duty light for professionals in fields such as law enforcement, inspection, and security. Furthermore, it serves as a reliable companion for outdoor excursions like camping and hiking.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.