Shop All Handheld Flashlights
Fenix
3000 Lumen Rechargeable Tactical Flashlight
Mfr # PD36 TAC
Zoro # G709174412
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminium
- Lamp Type Luminus SST70
- Length 5.51"
- Water Penetration Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # PD36 TAC
- Zoro # G709174412
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.51" |
Overall Depth | 1" |
Width | 1.04" |
Details
Body Color | Black |
Flashlight Body Material | Aluminium |
Lamp Type | Luminus SST70 |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 18700 cd |
Includes | Fenix PD36 TAC flashlight;ARB-L21-5000U rechargeable Li-ion battery;USB Type-C charging cable;Holster |
Lumens | 3000 lm |
Beam Distance | 299 yards |
Weight with Batteries | 0.2 lbs |
Description
The PD36 TAC is a major upgrade to Fenix's most popular PD36R tactical flashlight. The brightness has been nearly doubled to 3000 lumen max capable of over 299 yards of beam throw. The operation is easier than ever with a tactical tail switch that you can toggle among tactical, duty and lock modes with a twist. Designed for high stake operations, tactical mode operates only high and strobe. The duty mode cycles through 5 brightness levels and strobe function. In an emergency, just hold the tail switch down at any time for blinding 3000 lumen strobe! The locked mode prevents accidental activation and is completely mechanical making it unsusceptible to any magnetic interference.
The PD36 TAC comes with a 5000 mAH 21700 rechargeable battery with fast charging and boasts an extended run time of up to 160 hours on eco mode. There is no need for an external charger. The battery has a built-in Type-C USB charging port. Once removed from the light, it can be directly connected to and charge from any USB power source through the included cable. Atop the positive end of the battery is a LED indicator that goes from red to blue when the battery is fully charged. The lightweight body is cast from premium type III anodized aluminium and passes a 1.5 meter drop test from six angles. It is dustproof and IP68 rated waterproof. So take it anywhere with its steel clip and secure the light to backpacks, belts, and MOLLE systems for easy access. This tough tactical light can handle any environment.
The PD36 TAC comes with a 5000 mAH 21700 rechargeable battery with fast charging and boasts an extended run time of up to 160 hours on eco mode. There is no need for an external charger. The battery has a built-in Type-C USB charging port. Once removed from the light, it can be directly connected to and charge from any USB power source through the included cable. Atop the positive end of the battery is a LED indicator that goes from red to blue when the battery is fully charged. The lightweight body is cast from premium type III anodized aluminium and passes a 1.5 meter drop test from six angles. It is dustproof and IP68 rated waterproof. So take it anywhere with its steel clip and secure the light to backpacks, belts, and MOLLE systems for easy access. This tough tactical light can handle any environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evictor Strobe Light 10K replacement light bulb lamp (STROBE LIGHT 10K EVICTOR)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- FENIX PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight (PD36R PRO)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- Fenix Handheld Flashlights