Shop All Rechargeable Flashlights
Fenix
2500 Lumens White, Green and Red Hunting Light
Mfr # HT32
Zoro # G712142170
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix
- MFR # HT32
- Zoro # G712142170
- Country of Origin China
- Category Rechargeable Flashlights
Description
Introducing the Fenix HT32: your ultimate long-range tri-color hunting light. It is the pinnacle of hunting illumination, designed for versatile game spotting and targeting, from hogs to coyotes and every varmint in between. Emitting a powerful 2500 lumens, it reaches an astounding 700-yard throw distance, providing unparalleled visibility into the distance. The tri-color configuration-white, green, and red-offers adaptability without startling your quarry. Switch between the 1400-lumen green light and the 400-lumen red light to maintain stealth while preserving your night vision for accurate targeting.Swiftly navigate colors and brightness modes with intuitive dual tail switches, ensuring easy single-handed operation. The high-capacity 5000mAh USB-C rechargeable battery powers extended use, up to 29 hours on the lowest setting. With an IP68 waterproof rating and drop resistance of up to 1 meter, the HT32 thrives in harsh conditions, ready for your next hunting adventure.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AMERICAN ULTRAVIOLET 782L30 (782L30)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3445 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP840)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD36R V2.0)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- FENIX 21,000 Lumen Super Bright Long-Range Rechargeable Flashlight (LR60R)
- FENIX 3000 Lumen USB-C Rechargeable LED Flashlight (PD40R V3.0)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- Fenix Rechargeable Flashlights