Fenix

21,000 Lumen Super Bright Long-Range Rechargeable Flashlight


product price: $420.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fenix LR60R is an extraordinarily potent flashlight, casting an astounding 21,000 lumens beam that can reach up to 1187 yards. While it is built for search and rescue missions, the LR60R's capabilities extend to hunting, exploration, or any challenging outdoor activity. Operating the LR60R is straightforward with its mechanical rotary switch, allowing you to swiftly switch between its two modes: Search and Camp. In Search mode, you can select from five distinct brightness levels for long-range illumination. Alternatively, Camp mode delivers a floodlight with three brightness levels, along with SOS and Strobe functions. The flashlight incorporates an intelligent brightness sensor, which automatically reduces the brightness if the flashlight gets too close to an object for more than a second, helping prevent any potential hazards associated with high temperatures.Thanks to its built-in USB-C charging port, the LR60R's battery pack can be rapidly charged at 45W. With this feature, it can reach a full charge in just 1.5 hours and sustain over 11 days of brightness on its lowest setting. You can effortlessly monitor the remaining runtime, brightness level, and battery status through the LR60R's OLED display. Furthermore, the LR60R also functions as a power reservoir, enabling you to charge other electronic devices via its USB-A and USB-C output ports. The LR60R is engineered to perform in extreme temperatures, boasts an IP68 waterproof rating, and can withstand impacts of up to 1 meter. With its built-in tripod mount, included shoulder strap, and detachable metal handle, the LR60R offers versatile handling options to suit any situation.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.