Fenix

1700 Lumens USB-C Rechargeable EDC Flashlight


product price: $65.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fenix E28R V2.0 is a significant upgrade from the E28R with a brighter beam, farther throw, longer runtime, and more functions; while still remaining compact in size at less than 5 inches in length. This versatile EDC flashlight casts a powerful beam, delivering up to 1700 lumens with a range of 299 yards. It features an all-in-one side switch, granting you access to three distinct modes: General, Flash, and Warning Light. To enter General Mode, simply press and hold the switch, allowing you to cycle through five brightness levels. For Flash Mode, press and hold the switch for 1.2 seconds to activate a strobe-like function. The Warning Light, accessible with three quick clicks, offers four different modes that illuminate around the side switch. You can choose between a red or green constant-on light or a red or green breathing light. No matter if you are camping, hiking, fishing, or handling daily tasks, the E28R V2.0 is an indispensable everyday carry companion.The E28R V2.0 is equipped with a magnetic tail, providing you with hands-free lighting for various activities. Charging the flashlight is effortless through the USB-C port, offering a full charge in just 3 hours. With its 3400mAh battery, it can run for up to 260 hours on the lowest setting. An intuitive battery level indicator on the switch keeps you informed about the charging status. An electronic lockout function is included to prevent accidental activation when storing the flashlight or while on the move. Designed to excel in any situation, the E28R V2.0 boasts an IP68 waterproof rating and can endure drops of up to 1 meter.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.