1700 Lumen Everyday Carry Rechargeable Flashlight
Mfr # LD30R
Zoro # G112142169
Key Features
- Material Anodized Aluminum
- Outside Dia. 0.89"
- Color Black
- Length 5.11"
- Width 1.04"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # LD30R
- Zoro # G112142169
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Outside Dia. | 0.89" |
Length | 5.11" |
Width | 1.04" |
Details
Material | Anodized Aluminum |
Color | Black |
Finish | Anodized Aluminum |
Throw | 292 |
Waterproof | IP68 |
Lumens | 1700 |
Candela | 18037 cd |
LED | Luminus SST40 |
Description
The Fenix LD30R is a high-performance everyday carry flashlight that can emit a powerful 1700 lumens of light, illuminating distances of up to 292 yards. Prepared for any situation, the LD30R offers five brightness modes, as well as Strobe and SOS modes for emergencies. To access these modes, simply use the side switch for mode changes and the tactical tail switch to select your desired brightness level. Measuring just over 5 inches in length, you can easily carry the LD30R in your pocket or use the two-way body clip to secure it to backpacks, belts, or other items for quick access.The LD30R features USB-C charging and can be fully charged in just 3 hours. Thanks to its 3400 mAh battery, it can last for up to 750 hours on its lowest mode. A battery level indicator on its side switch keeps you informed about the remaining charge. With an IP68 waterproof rating and 1-meter impact resistance, the LD30R proves to be a versatile companion suitable for daily tasks, outdoor adventures, or any other environment you may find yourself in.
- •POWERFUL EDC FLASHLIGHT - The Fenix LD30 is a 5.11-inch, pocket-sized torch that can deliver a super bright 1700 lumens at up to 292 yards of throw.
- •EASY TO OPERATE - With a large tactical tail switch capable of instant activation and a side switch for mode selection. Five brightness settings as well as strobe and SOS have all your needs covered.
- •USB-C RECHARGEABLE - Can be fully charged in just 3 hours and can last up to 750 hours in its lowest mode, due to its rechargeable battery. A light indicator on its side switch lets you know when it's time to recharge.
- •STURDY AND RELIABLE - With an IP68 waterproof rating and 1-meter impact resistance, the LD30R is a versatile companion suitable for daily tasks, outdoor scenarios, and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for GE General Electric G.E Fg1048-ay/40t10/f replacement light bulb lamp, 4PK (FG1048-AY/40T10/F GE GENERAL ELECTRIC G.E)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- FENIX 3000 Lumen USB-C Rechargeable LED Flashlight (PD40R V3.0)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- FENIX 1700 Lumens USB-C Rechargeable EDC Flashlight (E28R V2.0)
- FENIX 21,000 Lumen Super Bright Long-Range Rechargeable Flashlight (LR60R)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD36R V2.0)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- Fenix Rechargeable Flashlights