Shop All Handheld Flashlights
Fenix
1640 Yards Long Throw LEP Flashlight
Mfr # HT30R
Zoro # G409174446
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type LEP
- Length 7.05"
- Water Penetration Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # HT30R
- Zoro # G409174446
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 7.05" |
Overall Depth | 1.02" |
Width | 1.57" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | LEP |
Water Penetration Rating | IP68 |
Lumens | 500 lm |
Weight with Batteries | 0.58 lbs |
Includes | HT30R flashlight;ARB-L21-5000;Holster;2x o-rings;Lanyard;USB-C cable |
Peak Beam Intensity | 600000 cd |
Beam Distance | 1640 yards |
Description
The Fenix HT30R LEP Flashlight is a sleek tactical flashlight sporting a focused LEP beam that can reach up to 1640 yards. Although it is fairly long at seven inches, the sleek straight tube styling of the HT30R still gives you the ability to easily carry it with its included holster. Its dual button tactical tail switch allows you access to the fast strobe activation, as well as easy mode changing during normal use. The HT30R is a great tactical flashlight that can double as a pocket spot light.
The HT30R flashlight is powered by a high capacity 5000mAh battery, which lasts over two hours on high mode or seven hours on low. HT30R is also rechargeable via a waterproof USB-C port. This allows the HT30R to be rated IP68 waterproof and submersible up to two meters. The all aluminum body provides a sturdy exterior that is impact resistant and reliable in all weather conditions.
The HT30R flashlight is powered by a high capacity 5000mAh battery, which lasts over two hours on high mode or seven hours on low. HT30R is also rechargeable via a waterproof USB-C port. This allows the HT30R to be rated IP68 waterproof and submersible up to two meters. The all aluminum body provides a sturdy exterior that is impact resistant and reliable in all weather conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Bug Lantrn/Zppr Solar (SOLAR-PLZ)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- Fenix Handheld Flashlights