1600 Lumen USB-C Rechargeable Headlamp with Extra Long Runtime
Mfr # HM75R
Zoro # G912142161
Key Features
- Lamp Type Luminus SST40
- Lumens 1600
- Body Color Black
- Casing Material Magnesium Alloy
- Width 1.16"
Product Information
Dimensions
Width | 1.16" |
Body Dia. | 2.11" |
Length | 3.59" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1600 |
Body Color | Black |
Casing Material | Magnesium Alloy |
Water Penetration Rating | IP68 |
Finish | Anodized Aluminum |
Throw | 243 |
Candela | 12448 cd |
Description
The Fenix HM75R headlamp has an extra long runtime of up to 9 hours on turbo and over 234 hours on low with dual power options, making it ideal for various activities such as site operation, searching, expedition, caving, etc. With a powerful output of 1600 lumens that can reach up to 243 yards, the HM75R features a spotlight, floodlight, and a red light mode to cover all your lighting needs. Simply turn the rotary switch to cycle through these modes and press the face of the rotary switch to cycle through the different brightness outputs for that selected mode. Additionally, the HM75R features a proximity sensor that automatically reduces brightness when it detects an obstruction at close range to prevent blinding reflections or overheating.Equipped with two power sources for ultimate convenience, the HM75R features a USB-C port on the headlamp for charging, and a power extender on the back to provide extra run time. The detachable power extender is also USB-C rechargeable and can function as a separate power source. The headlamp and the power extender feature power indicators to inform you when it's time to charge. The HM75R by itself can be charged in just four hours and the power extender can be fully charged in just 2.5 hours. With a weight of 11.32 oz and an IP68 rating, the HM75R is waterproof and has an impact resistance of 2 meters, making it a reliable partner in any situation.
- •BRIGHT HEADLAMP - The Fenix HM75R headlamp offers a powerful output of 1600 lumens and a reach of 243 yards with a spotlight, floodlight, and red light modes.
- •DUAL POWER SOURCE: The HM75R headlamp can run by itself, and a power extender on the back provides an extra long run time of up to 9 hours on turbo and 243 hours on the lowest setting.
- •USB-C CHARGING: The HM75R features a USB-C port on the headlamp, which can be fully charged in just 4 hours, while the power extender takes only 2.5 hours to charge. It also features power indicators on the headlamp and the extender so you always know when to recharge.
- •DURABLE AND RELIABLE: With a weight of 11.32 oz, an IP68 waterproof rating, and an impact resistance of 2 meters, the HM75R is built to withstand rugged conditions and provide reliable performance in any situation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- POLICE SECURITY FLASHLIGHTS Breakout 550 Lumen (98298)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- PRINCETON TEC EOS LED Headlamp - Black (EOS130-BK)
- Fenix Headlamps