1600 Lumen Rechargeable Trail Running Headlamp, Nebula
Mfr # HM65R-T V2.0
Zoro # G112142176
Key Features
- Lamp Type Luminus SST40
- Lumens 1600
- Body Color Nebula
- Casing Material Magnesium Alloy
- Length 3.15"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.15" |
Body Dia. | 1.37" |
Width | 1.84" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1600 |
Body Color | Nebula |
Casing Material | Magnesium Alloy |
Water Penetration Rating | IP68 |
Finish | Anodized Aluminum |
Throw | 186 |
Candela | 7353 cd |
Description
The Fenix HM65R-T V2.0 is a high-performance headlamp designed for trail running, featuring dual white light and warm white beams that can deliver up to 1600 lumens of brightness and a throw of up to 185 yards. Compared to its predecessor, the HM65R-T V2.0 is brighter, smaller, and lighter, includes an SOS function, and is now available in three new stylish colors. The white light mode offers clear visibility of road conditions from a distance, while the warm white light reduces eye strain and ensures clear vision in rough weather conditions. With seven brightness levels across two beam modes, the HM65R-T V2.0 provides remarkable versatility to meet various outdoor demands, making it an ideal companion for activities such as trail running, jogging, hiking, and camping.Powered by a high-capacity 3400mAh battery, the HM65R-T V2.0 can be charged via its built-in USB-C port, with power indicators providing battery-level information. Once fully charged, it can run for over 600 hours on its lowest mode. Its widened reflective headband ensures breathability and a stable fit, while the new two-way SPORT fit system fastener allows for easy one-handed adjustment. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant up to 2 meters and boasts an IP68 waterproof rating, ensuring reliable performance in any environment.
- •POWERFUL DUAL-BEAM HEADLAMP - Designed for trail running, the Fenix HM65R-T V2.0 features white light and warm white dual beams, providing 1600 lumens and a throw of up to 186 yards. White light provides clear visibility of road conditions while warm white light reduces eye strain.
- •USB-C RECHARGEABLE - Can be charged via its built-in USB-C port, with power indicators providing battery-level information. Once fully charged, it can run for over 600 hours.
- •COMFORTABLE HEADBAND - A wide and reflective headband with a new two-way SPORT fit system fastener allows you to easily adjust with a single hand, ensuring a steady fit and comfortable wear over long-time use.
- •LIGHTWEIGHT AND DURABLE - The magnesium alloy frame is 30% lighter than aluminum but just as durable. Impact resistance up to 2 meters, IP68 waterproof, ready to withstand tough outdoor conditions.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell EVHC6 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts (EVHC6)
- CLIPLIGHT MANUFACTURING CO FLASHLIGHT FOCUS/STROBE SINGLE LED (CU111201)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7211)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX HM50R v2.0 700 Lumen Rechargeable Headlamp with Red Light (HM50RV2)
- FENIX 1400 Lumen Spot/Flood Rechargeable Headlamp (HM65R)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Purple (HM65R-DT)
- WOKIN 7 White Led Head Light 50 Lumens (601007)
- Fenix Headlamps