Shop All Headlamps
Fenix
1600 Lumen Rechargeable Trail Running Headlamp, Dark Purple
Mfr # HM65R-T V2.0
Zoro # G412142166
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Fenix HM65R-T V2.0 is a high-performance headlamp designed for trail running, featuring dual white light and warm white beams that can deliver up to 1600 lumens of brightness and a throw of up to 185 yards. Compared to its predecessor, the HM65R-T V2.0 is brighter, smaller, and lighter, includes an SOS function, and is now available in three new stylish colors. The white light mode offers clear visibility of road conditions from a distance, while the warm white light reduces eye strain and ensures clear vision in rough weather conditions. With seven brightness levels across two beam modes, the HM65R-T V2.0 provides remarkable versatility to meet various outdoor demands, making it an ideal companion for activities such as trail running, jogging, hiking, and camping.Powered by a high-capacity 3400mAh battery, the HM65R-T V2.0 can be charged via its built-in USB-C port, with power indicators providing battery-level information. Once fully charged, it can run for over 600 hours on its lowest mode. Its widened reflective headband ensures breathability and a stable fit, while the new two-way SPORT fit system fastener allows for easy one-handed adjustment. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant up to 2 meters and boasts an IP68 waterproof rating, ensuring reliable performance in any environment.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-DT)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Purple (HM65R-DT)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- Fenix Headlamps