Fenix

1600 Lumen Rechargeable Trail Running Headlamp, Black


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fenix
  • MFR # HM65R-T V2.0
  • Zoro # G012142160
  • Country of Origin China
  • Category Headlamps

Description

The Fenix HM65R-T V2.0 is a high-performance headlamp designed for trail running, featuring dual white light and warm white beams that can deliver up to 1600 lumens of brightness and a throw of up to 186 yards. Compared to its predecessor, the HM65R-T V2.0 is brighter, smaller, and lighter, includes an SOS function, and is now available in three new stylish colors. The white light mode offers clear visibility of road conditions from a distance, while the warm white light reduces eye strain and ensures clear vision in rough weather conditions. With seven brightness levels across two beam modes, the HM65R-T V2.0 provides remarkable versatility to meet various outdoor demands, making it an ideal companion for activities such as trail running, jogging, hiking, and camping.Powered by a high-capacity 3400mAh battery, the HM65R-T V2.0 can be charged via its built-in USB-C port, with power indicators providing battery-level information. Once fully charged, it can run for over 600 hours on its lowest mode. Its widened reflective headband ensures breathability and a stable fit, while the new two-way SPORT fit system fastener allows for easy one-handed adjustment. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant up to 2 meters and boasts an IP68 waterproof rating, ensuring reliable performance in any environment.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.