Shop All Headlamps
Fenix
1600 Lumen Rechargeable Headlamp
Mfr # HM70R
Zoro # G909174427
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1600 lm
- Body Color Black
- Casing Material Aluminum
- Height 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.81" |
Length | 3.72" |
Width | 2.01" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1600 lm |
Body Color | Black |
Casing Material | Aluminum |
Includes | HM70R Headlamp;ARB-L21-5000mAh Li-ion Battery;USB Type-C Charging Cable;Spare O-ring;User Manual;Warranty card |
Beam Distance | 203 yards |
Peak Beam Intensity | 8667 cd |
Water Penetration Rating | IP68 |
Weight with Batteries | 0.45 lbs |
Description
The Fenix HM70R rechargeable headlamp is capable of a 1600 lumen max brightness from its primary white LED that can reach up to 203 yards. This powerful wide angle beam makes it a trustworthy lighting tool for high-intensity industrial maintenance, or outdoor travel applications. The HM70R also comes with a neutral high CRI LED as well as a red LED for every type of low light application. The 180 deg. tilting mechanism allows you to adjust the light up and down to cover all of your angles.
The Fenix HM70R is specifically designed for the toughest environments. The all-metal frame of the HM70R is impact resistant up to 2 meters passing the drop test from 6 different sides. Furthermore, the HM70R is rated IP68 waterproof, and can withstand temperatures from -31 deg. F to 113 deg. F. The HM70R is direct USB-C 2A fast rechargeable and comes with an included 5000mAH high capacity 21700 battery, which supports extra long runtime of 100 hours on low setting. The battery level indicator will remind you when it is time to recharge. Additionally, the headlamp can be electronically locked out to prevent any battery drain from accidental activation.
The Fenix HM70R is specifically designed for the toughest environments. The all-metal frame of the HM70R is impact resistant up to 2 meters passing the drop test from 6 different sides. Furthermore, the HM70R is rated IP68 waterproof, and can withstand temperatures from -31 deg. F to 113 deg. F. The HM70R is direct USB-C 2A fast rechargeable and comes with an included 5000mAH high capacity 21700 battery, which supports extra long runtime of 100 hours on low setting. The battery level indicator will remind you when it is time to recharge. Additionally, the headlamp can be electronically locked out to prevent any battery drain from accidental activation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a7907 (71A7907 ADVANCE)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Purple (HM65R-DT)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Dark Purple (HM65R-T V2.0)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- Fenix Headlamps