Shop All Handheld Flashlights
Fenix
1600 Lumen Rechargeable Flashlight w/ Power Bank
Mfr # E-CP
Zoro # G309174430
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SST40
- Length 5.43"
- Water Penetration Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # E-CP
- Zoro # G309174430
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.43" |
Overall Depth | 1.1" |
Width | 1.1" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SST40 |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 12400 cd |
Beam Distance | 243 yards |
Lumens | 1600 lm |
Weight with Batteries | 0.38 lbs |
Includes | Fenix E-CP;USB-C Charging cable;Keychain;Lanyard |
Description
The Fenix E-CP is a stylish flashlight with power bank capabilities making it a sexy EDC multi-fool for the modern enthusiast. The E-CP is capable of a 1600 lumen max that can reach out to over 242 yards of beam throw. The E-CP has a completely flush hexagonal body from bezel to tail that is visually pleasing and incredibly easy to carry. The single side button controls the flashlight with five brightness modes, a strobe mode, and a lock out function.
The E-CP has a built-in 5000mAh rechargeable battery that can power the flashlight or function as a power reservoir. The USB-C port on the bottom will automatically detect and provide fast charging for phones, tablets, etc. Additionally, the E-CP's USB-C port is integrally IP68 waterproofed so it is completely safe from water. The E-CP is the perfect emergency power and lighting mate for EDC.
The E-CP has a built-in 5000mAh rechargeable battery that can power the flashlight or function as a power reservoir. The USB-C port on the bottom will automatically detect and provide fast charging for phones, tablets, etc. Additionally, the E-CP's USB-C port is integrally IP68 waterproofed so it is completely safe from water. The E-CP is the perfect emergency power and lighting mate for EDC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- ILC Replacement For EIKO 12335 (12335)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX 12000 Lumen Super Bright Rechargeable Flashlight (LR50R)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- RICHPOWER INDUSTRIES. SPOTLIGHT RECHARGEABLE LED (PSL10700W)
- Fenix Handheld Flashlights