Shop All Handheld Flashlights
Fenix
1600 Lumen Rechargeable Bike Light
Mfr # BC26R
Zoro # G509174414
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST40
- Length 4.45"
- Lumens 1600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenix
- MFR # BC26R
- Zoro # G509174414
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.45" |
Overall Depth | 1.06" |
Width | 1.14" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST40 |
Lumens | 1600 lm |
Beam Distance | 184 yards |
Weight with Batteries | 0.34 lbs |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 7158 cd |
Includes | Fenix BC26R;Fenix ARB-L21-5000 Li-Ion Battery;USB-C Charging Cable;Quick-Release Bike Mount |
Description
The Fenix BC26R is a premium bicycle light with a quick detaching mounting system, for all-weather cycling. Fitted with a powerful LED for a peak output of 1600 lumen, the 100 deg. wide angle flood beam can reach up to 184 yards. The durable all-metal housing is rated IP68 making it dustproof, waterproof, and shock absorbent for riding on the toughest trails. The large single top button can be quickly tapped to cycle between the four brightness modes or a flashing mode to adjust to your environment.
The BC26R comes with an included 5000mAh rechargeable battery giving you up to 3.5 hours on turbo mode, plenty of time to cover a riding session or up to 65 hours on low mode for three day long marathon sessions. The battery can be charged inside the BC26R via the protected USB-C port on the bottom of the flashlight. Even better, the light will let you know when it's time to charge with the built-in LED battery level indicator on the center of the switch. With the quick detach mounting system, charging and remounting the BC26R is very easy.
The BC26R comes with an included 5000mAh rechargeable battery giving you up to 3.5 hours on turbo mode, plenty of time to cover a riding session or up to 65 hours on low mode for three day long marathon sessions. The battery can be charged inside the BC26R via the protected USB-C port on the bottom of the flashlight. Even better, the light will let you know when it's time to charge with the built-in LED battery level indicator on the center of the switch. With the quick detach mounting system, charging and remounting the BC26R is very easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- CREE Clear Acrylic Refector (CXBP16)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- LEDLENSER IF2R Rechargeable Mini Area Light - 200 Lumens (502170)
- Fenix Handheld Flashlights