Shop All Headlamps
Fenix
1500 Lumen Rechargeable Trail Running Headlamp, Purple
Mfr # HM65R-DT
Zoro # G709174436
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1500 lm
- Body Color Purple
- Casing Material Magnesium Alloy
- Weight with Batteries 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3.15" |
Width | 1.85" |
Height | 1.54" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1500 lm |
Body Color | Purple |
Casing Material | Magnesium Alloy |
Weight with Batteries | 0.2 lbs |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 7167 cd |
Beam Distance | 186 yards |
Includes | Fenix HM65R-DT Headlamp;ARB-L18-3400 Battery;USB-C Charging Cable;Spare O-ring |
Description
The Fenix HM65R-DT is a high-performance headlamp designed for trail running. It features white light and warm white dual beams, providing 1500 lumens of brightness and a throw of up to 186 yards. The white light mode is perfect for providing clear visibility of road conditions from a distance, while the warm white light reduces eye strain and ensures clear vision in rough weather. With three brightness levels and two beam colors, it offers remarkable versatility to meet various outdoor demands, making the HM65R-DT an ideal companion for activities like trail running, jogging, hiking, and camping.
The HM65R-DT is USB-C rechargeable with a LED battery life indicator. Its widened reflective headband ensures breathability and a stable fit, while the SPORT fit system fastener allows for easy one-handed adjustment. With a 60-degree tilt rotation, you can shine light wherever you need it. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant and boasts an IP68 waterproof rating. In summary, the Fenix HM65R-DT is a lightweight, user-friendly headlamp suitable for hiking, trail running, and outdoor adventures, offering powerful illumination and versatile features.
The HM65R-DT is USB-C rechargeable with a LED battery life indicator. Its widened reflective headband ensures breathability and a stable fit, while the SPORT fit system fastener allows for easy one-handed adjustment. With a 60-degree tilt rotation, you can shine light wherever you need it. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant and boasts an IP68 waterproof rating. In summary, the Fenix HM65R-DT is a lightweight, user-friendly headlamp suitable for hiking, trail running, and outdoor adventures, offering powerful illumination and versatile features.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- FENIX 1400 Lumen Spot/Flood Rechargeable Headlamp (HM65R)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- FENIX HM50R v2.0 700 Lumen Rechargeable Headlamp with Red Light (HM50RV2)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-DT)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- LEDLENSER Ledlenser H15R Work, 2500 Lumens (880509)
- Fenix Headlamps