This Product is Discontinued
1500 Lumen Rechargeable Trail Running Headlamp (Discontinued)
Mfr # HM65R-T
Zoro # G909174434
This Product is Discontinued
Key Features
- Lamp Type Luminus SST40
- Lumens 1500 lm
- Body Color Black
- Casing Material Aluminium
- Weight with Batteries 0.200625 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.85" |
Height | 1.54" |
Length | 3.15" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1500 lm |
Body Color | Black |
Casing Material | Aluminium |
Weight with Batteries | 0.200625 lbs |
Water Penetration Rating | IP68 |
Beam Distance | 185 yards |
Peak Beam Intensity | 7261 cd |
Includes | Fenix HM65R-T Headlamp;ARB-L18-3500 rechargeable Li-ion battery;USB-C charging cable;spare O-ring;user manual;warranty card |
Description
Even brighter and lighter than the popular Fenix HM65R, the Fenix HM65R-T rechargeable headlamp is designed to go with you to the ends of the earth. The new max is 1500 lumens of light when both its dual LEDs are on. The spotlight by itself reaches out to 185 yards of throw great for sporting, hunting, and other long range applications. The floodlight can still reach 59 yards at a much larger angle, illuminating your surroundings for trail running, hiking, and exploring. The HM65R-T is just brighter than the original, how do you say no to that?
The Fenix HM65R-T comes with a lighter and more visible headband with an easy to use and secure BOA Fit system fastener. This drastically reduces the weight and improves the comfort of the headband making it ideal for trail runners. The HM65R-T is made from its lightweight magnesium alloy that is 32% lighter than aluminum but still just as durable. Prepared for the toughest climates, it is impact resistant and rated IP68 waterproof. The HM65R-T is USB-C rechargeable, and comes with an included 3500mAh battery. Lighter and easier to use, the HM65R-T is a great choice for hiking, trail running, and outdoor activities.
- •POWERFUL DUAL-BEAM HEADLAMP - The Fenix HM65R-T provides a 1300 lumens spotlight for up to 185 yards long range visibility and a 400 lumens floodlight for close range illumination.
- •LIGHTWEIGHT AND DURABLE - The magnesium alloy frame is 32% lighter than aluminum but just as durable. Impact resistance up to 2 meters, IP68 waterproof.
- •COMFORTABLE HEADBAND - HM65R-T comes with a lighter and more visible headband with a secure BOA Fit system fastener. Drastically reduces the weight and improves the comfort of the headband - ideal for trail runners.
- •USB RECHARGEABLE - USB rechargeable with the included 3500mAH rechargeable battery and charging cable. A LED battery life indicator reminds you to charge.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.