Shop All Headlamps
Fenix
1250 Lumen USB-C Rechargeable Headlamp
Mfr # HP16R
Zoro # G209174431
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1250 lm
- Body Color Gray
- Casing Material Aluminium
- Includes Fenix HP16R Headlamp;ARB-LP3000 Li-polymer battery;USB-C charging cable;4 x Helmet attachment hooks;3 x Cable clips;Spare O-rings;Storage bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 2.44" |
Height | 1.26" |
Width | 1.85" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1250 lm |
Body Color | Gray |
Casing Material | Aluminium |
Includes | Fenix HP16R Headlamp;ARB-LP3000 Li-polymer battery;USB-C charging cable;4 x Helmet attachment hooks;3 x Cable clips;Spare O-rings;Storage bag |
Weight with Batteries | 0.48 lbs |
Peak Beam Intensity | 16933 cd |
Water Penetration Rating | IP66 |
Beam Distance | 284 yards |
Description
The Fenix HP16R is a multifunctional headlamp for casual users on late night runs, to camping trips, all the way to seasoned mountaineers and explorers. The headlamp produces a max 1250 lumen when both the 1250 lumen spotlight and 400 lumen floodlight are activated. The primary spotlight covers all of your hardcore outdoor lighting needs. The secondary floodlight is a >75 high CRI neutral light for night photography, or enjoying nature. The tertiary red light is a must have for hunters, fishers, and emergency or auxiliary users. The HP16R covers all of your lightning needs in a lightweight and compact form.
The rear of the HP16R is a flat built-in battery pack that sits flush against the user. This design evenly distributes the weight on the front and rear of the headband allowing for comfortable long time wearing. The included 3000mAh battery pack can be fast charged via USB-C and can last up to 6 days on low mode. In a pinch the battery pack can be substituted for four AA batteries during emergencies. Built from durable PC and aluminum the HP16R is weather resistant, waterproof, and built to withstand any outdoor trial.
The rear of the HP16R is a flat built-in battery pack that sits flush against the user. This design evenly distributes the weight on the front and rear of the headband allowing for comfortable long time wearing. The included 3000mAh battery pack can be fast charged via USB-C and can last up to 6 days on low mode. In a pinch the battery pack can be substituted for four AA batteries during emergencies. Built from durable PC and aluminum the HP16R is weather resistant, waterproof, and built to withstand any outdoor trial.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap Dt2000xl replacement light bulb lamp, 2PK (DT2000XL DYNATRAP)
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- GROTE LIGHTING CLEAR-SINGLE FLASH-MIGHTY MINI-STROBE (77101)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- Fenix Headlamps