Shop All Headlamps
Fenix
1200 Lumen Rechargeable Headlamp with Red Light
Mfr # HM60R
Zoro # G209174417
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1200 lm
- Body Color Black
- Casing Material Aluminum
- Includes HM60R Headlamp;Fenix ARB-L18-2600 Rechargeable Battery;USB-C Charging Cable;Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.35" |
Height | 1.77" |
Width | 1.77" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1200 lm |
Body Color | Black |
Casing Material | Aluminum |
Includes | HM60R Headlamp;Fenix ARB-L18-2600 Rechargeable Battery;USB-C Charging Cable;Headband |
Water Penetration Rating | IP68 |
Weight with Batteries | 0.35 lbs |
Peak Beam Intensity | 3400 cd |
Beam Distance | 126 yards |
Description
The Fenix HM60R headlamp is small, lightweight yet very bright, designed specifically for outdoor activities such as walking, jogging, running, or backpacking. It emits a 1200 lumen max and reaches 126 feet. A sensor automatically senses your running speed to deliver optimal brightness. When it's time to rest, switch to the red light to preserve the night vision or flashing red to raise the visibility to other runners and vehicles. With the choice of a wide angle floodlight, piercing spot light, and auxiliary red light, the HM60R covers all lighting needs.
The HM60R headlamp is USB-C rechargeable and powered by an included 2600mAh battery. It can run for up to 54 hours in the lowest mode. When the battery is low, simply charge the light through its built-in USB-C port using the included cable. Under 3oz weight including the battery and headband, you can wear it comfortably for hours. Made from durable materials and rated IP68 waterproof, this headlamp can tolerate any harsh outdoor environments.
The HM60R headlamp is USB-C rechargeable and powered by an included 2600mAh battery. It can run for up to 54 hours in the lowest mode. When the battery is low, simply charge the light through its built-in USB-C port using the included cable. Under 3oz weight including the battery and headband, you can wear it comfortably for hours. Made from durable materials and rated IP68 waterproof, this headlamp can tolerate any harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- ILC Replacement for GE General Electric G.E Ge-432-120-n (GE-432-120-N GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- DORCY Life+Gear 30 lm Red LED Crank Radio/Flashlight (LG38-60675-RED)
- Fenix Headlamps