Shop All Handheld Flashlights
Fenix
10000 Lumen Long Throw Rechargeable Flashlight
Mfr # LR35R
Zoro # G409174439
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SST40
- Length 5.51"
- Peak Beam Intensity 63200 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # LR35R
- Zoro # G409174439
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.51" |
Overall Depth | 1.83" |
Width | 2.03" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SST40 |
Peak Beam Intensity | 63200 cd |
Water Penetration Rating | IP68 |
Lumens | 10000 lm |
Includes | LR35R Flashlight;2x ARB-L2-4000P Rechargeable Li-ion battery;USB-C charging cable;Holster;Lanyard;Spare O-ring |
Weight with Batteries | 0.526875 lbs |
Beam Distance | 547 yards |
Description
One of the brightest flashlights ever made by Fenix, the Fenix LR35R flashlight throws a powerful 10000 lumen beam at over 546 yards, great for search and rescue or outdoor adventures like hunting, spelunking, or exploration. It has an incredibly easy-to-use single side switch for all operations, allowing you to quickly cycle through five modes and access strobe. All of this power fits comfortably in the palm of your hand. At only 5.5 inches in length, this powerful flashlight can be comfortably carried or included in any outdoor kit.
The LR35R comes with 2x cold resistant 21700 batteries that yield up to 80 hours of maximum runtime. Plug the included charging cable into the protected USB-C port for fast and convenient charging. The side switch has a built-in battery level indicator so you are never in the dark. You can also save battery by locking the LR35R with a simple double tap of the side button, just double tap again to unlock. The LR35R is machined from durable aluminium alloy and is IP68 rated waterproof, a high quality tool for all long range applications.
The LR35R comes with 2x cold resistant 21700 batteries that yield up to 80 hours of maximum runtime. Plug the included charging cable into the protected USB-C port for fast and convenient charging. The side switch has a built-in battery level indicator so you are never in the dark. You can also save battery by locking the LR35R with a simple double tap of the side button, just double tap again to unlock. The LR35R is machined from durable aluminium alloy and is IP68 rated waterproof, a high quality tool for all long range applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- ILC Replacement for American DJ UV Canon replacement light bulb lamp (UV CANON AMERICAN DJ)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- POWEROPTIX Tactical Flashlight Cree LED 3D -Black (032-69301)
- Fenix Handheld Flashlights