Fender FENDER-0980351902-NM 351 Shape Premium Pick for Electric Guitar - Pack of 12
Mfr # FENDER_0980351902_NM
Zoro # G903869299
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fender
- MFR # FENDER_0980351902_NM
- Zoro # G903869299
- UPC # 717669134280
- Country of Origin China
- Category Indoor Game Tables
Description
Experience the classic feel of Fender no matter what guitar or bass you play. Fender picks provide comfort and high-performance flexibility for every performer, with a variety of sizes, shapes and thicknesses to suit the playing styles and preferences of every guitarist. Celluloid is a premier pick material and the cornerstone of the Fender pick collection for decades. Celulloid picks give the traditional feel and a warm, round musical tone. The traditional 351 shape, our most popular pick design, is a perfect accessory for players of versatile styles and techniques.
Features- Selectable input source from computer,andriod phone or iphone by OTG connection,and also ipad
- Featured with volume up/down and mute function
- Ultra-low power consumption. 4,No need driver,fast connection for usage
- AMP chip uses MAX97220A.Suitable for most earphones. 6,USB programme uses VT1620A
- Weight only 11g,very convenient and portable. 8,Sampling rate support up to 192kHz
- Pack of 12
- Color: Blue
- Size: 351 Heavy
- Dimensions: 11.4 x 7.5 x 3.5 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Accelerator Pedal Molex Switch GAS RXV 2+2 2017 Golf Cart (ACCELERATOR PEDAL MOLEX SWITCH FOR GAS RXV 2+2 20)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- BAL PRODUCTS Accu-Slide Replacement Gearbox (25076-1)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD16 (PCJD16)
- WHITECAP TEAK Backgammon/Checkerboard Stand (60092)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- Fender Indoor Games