Shop All Screwdriver Bits
Felo
Z2 +/- x 6-3/4 Vde Slim Blade
Mfr # 07157 63881
Zoro # G1268904
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63881
- Zoro # G1268904
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Z2 +/-x 6-3/4 Vde Slim Blade |
SAE or Metric | SAE, Metric |
Description
Z2 +/-x 6-3/4 Vde Slim Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8059)
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- KO-KEN Bit TORX T40 100mm 1/4 Hex Drive (121T.100-T40)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- VEGA Hex 1/2 Power Bit x 2" - 7/16 Hex Shank (350H3264A)
- Felo Screwdriver Bits