Shop All Bit Sockets
Felo
Xs 18pc Box Sockets, Bits, Mini Rat
Mfr # 07157 62059
Zoro # G1274084
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 2"
- Material High Torque Steel
- Category Type Socket Bits
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62059
- Zoro # G1274084
- Country of Origin Germany
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2"; Bits: 3/16", 7/32", 1/4", PH 1, PH2, PH 3, SQ 2 |
Details
Material | High Torque Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | SAE |
Description
Xs 18pc Box Sockets,Bits,Mini Rat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- WILDE 1/16" x 4-1/4" PIN PUNCH-BULK (PP 232.NP/MP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3206)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- PROTO 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 in L (J5441-19M)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 4 5/32 in L (41412)
- Felo Sockets & Ratchets