Shop All Screwdriver Bits
Felo
Torx T5 x 1" Industrial Bit, PR
Mfr # 07157 52865
Zoro # G1227035
product price: $2.55
/pr
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 52865
- Zoro # G1227035
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx T5 x 1" Industrial Bit,PR |
SAE or Metric | SAE, Metric |
Description
Torx T5 x 1 In. Industrial Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- VEGA Phillips 2 Reduced Insert Bit x 1" Extr (125P2RX)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- Felo Screwdrivers and Nutdrivers