Shop All Screwdriver Bits
Felo
Torx T40 x 1" Torsion Bit, PR
Mfr # 07157 62931
Zoro # G1227211
product price: $3.49
/pr
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62931
- Zoro # G1227211
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx T40 x 1" Torsion Bit,PR |
SAE or Metric | SAE, Metric |
Description
Torx T40 x 1 In. Torsion Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90103)
- KYOCERA DR1437 (DR1437)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 1/2" R (CF124PF)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- BEST WAY TOOLS Bit Security T8 Torx (86775)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1224XM-5PK)
- Felo Screwdriver Bits